- 1/2" Dr. Impact Wrench
- 6.0 ft3/min
- 6200 rpm [Max]
- 1/4" NPT(F)
features
- Now with 31% less air consumption
- Four-position power regulator with two settings in forward and two in reverse
- With innovative, patented, new motor technology, the Turbo 2.0 accelerates faster with the most torque
| Torque [Max] | 550 ft lb |
| Length | 7.600 in |
| Inlet Size | 1/4 in NPT |
| Air Consumption | 6 ft3/min |
| Drive Type | Square |
| Vibration | 4.4 m/s2 [Max] |
| Hose Size [Min] | 0.375 in |
| Free Speed [Max] | 6200 rpm |
| Drive Size | 1/2 in |
| Torque [Min] | 50 ft lb |
| Noise Level | 94 dBA |
| Air Consumption @ Load | 31 ft3/min |
| Maximum Torque | 800 ft lb @ 90 psi Reverse |
| Weight | 5.0 LB |

