- Air Shears
- 2400 strokes/min [Max]
- 1/4" NPT(F)
features
- Triple idler planetary gears
- Ergonomic handle
- For cutting squares and angles in aluminum, tin, and steel
| Air Consumption [Max] | 12 ft3/min |
| Vibration | 4 m/s2 |
| Length | 8 1/4 in |
| Control Type | On/Off |
| Handle Type | Pistol Grip |
| Cutting Capacity1 | 0.048 in (steel) [Max], 18 gauge (steel) [Max] |
| Noise Level | 87 dBA |
| Cycle Rate [Max] | 2400 strokes/min |
| Inlet Size | 1/4 in NPT(F) |
| Type | Straight Scissors Shears |
| Weight | 2.41 LB |

