- Air Scribe®
- 2.1 ft3/min
- 1/4" NPT(F)
includes
- Air filter, air hose, stylus
| Type | Engraver |
| Inlet Size | 1/4 in NPT(F) |
| Length | 5 in |
| Control Type | On/Off |
| Air Consumption | 2.1 ft3/min |
| Hose Size | 0.25 in |
| Noise Level | 82 dBA |
| Vibration | 4.2 m/s2 |
| Weight | 1.13 LB |
| Type | Engraver |
| Inlet Size | 1/4 in NPT(F) |
| Length | 5 in |
| Control Type | On/Off |
| Air Consumption | 2.1 ft3/min |
| Hose Size | 0.25 in |
| Noise Level | 82 dBA |
| Vibration | 4.2 m/s2 |
| Weight | 1.13 LB |