- Air Scribe® Kit
- 13500 blows/min [Max]
- 1/4" (NPT)
includes
- Air hose
- Air filter assembly
- Stylus, carbide tipped
- Anvil, use w/ chisels and blanks
- Flat chisel
- Chisel blank
- Round nose chisel
- Carrying case
| Cycle Rate [Max] | 13500 blows/min |
| Inlet Size | 1/4 in NPT |
| Hose Size [Min] | 0.1875 in |
| Air Consumption | 1.1 ft3/min |
| Length | 5 in |
| Weight | 1.95 LB |

