- Rivet Cutter Chisel
- 0.401" Drive Size
| Overall Length | 165 mm |
| Type | Chisel Bit |
| Blade Tip Shape | Straight |
| Blade Shape | Wedge |
| Drive Size | 0.401 in |
| Weight | 0.32 LB |
| Overall Length | 165 mm |
| Type | Chisel Bit |
| Blade Tip Shape | Straight |
| Blade Shape | Wedge |
| Drive Size | 0.401 in |
| Weight | 0.32 LB |