- Diamond Point Chisel
- 0.401" Drive Size
| Blade Tip Shape | Pointed |
| Drive Size | 0.401 in |
| Type | Chisel Bit |
| Overall Length | 180 mm |
| Blade Shape | Bull Point |
| Weight | 0.36 LB |
| Blade Tip Shape | Pointed |
| Drive Size | 0.401 in |
| Type | Chisel Bit |
| Overall Length | 180 mm |
| Blade Shape | Bull Point |
| Weight | 0.36 LB |