- Cold Chisel
- 0.498" Drive Size
| Type | Chisel Bit |
| Drive Size | 0.498 in |
| Blade Tip Shape | Straight |
| Blade Shape | Wedge |
| Overall Length | 165 mm |
| Weight | 0.04 LB |
| Type | Chisel Bit |
| Drive Size | 0.498 in |
| Blade Tip Shape | Straight |
| Blade Shape | Wedge |
| Overall Length | 165 mm |
| Weight | 0.04 LB |