- High Power Drill
- 30.0 ft3/min
- 4100 rpm
- 1/4" (NPT)
- 1 hp [Max]
features
- Precision engineered, durable, rugged gearbox
- Progressive 'tease' action throttle for improved control
- Integral exhaust system
- Chuck guard for improved safety
- Powerful, efficient 1HP oil-free 'dryline' motor
- Aluminum inner body for improved durability
- Ergonomic composite grip for enhanced operator comfort
| Chuck Size | 5/16 in |
| Air Consumption | 30 ft3/min |
| HP [Max] | 1 hp |
| Inlet Size | 1/4 in NPT |
| Noise Level | 81 dBA |
| Free Speed | 4100 rpm |
| Weight | 3.31 LB |

