- RediPower 3/8" Dr. Impact Wrench
- 32.0 ft3/min
- 1/4" NPT(F)
features
- Cushion grip
- Composite body and magnesium clutch housing
| Length | 6.960 in |
| Drive Size | 3/8 in |
| Inlet Size | 1/4 in NPT |
| Torque [Max] | 331 ft lb |
| Control Type | Trigger |
| Drive Type | Square |
| Retainer Type | Friction Ring |
| Torque | 295 ft lb |
| Torque [Min] | 184 ft lb |
| Handle Type | Pistol Grip |
| Air Consumption | 32 ft3/min |
| Vibration | 3.9 m/s2 [Max] |
| Clutch Type | Twin Hammer |
| Noise Level | 89 dBA |
| Weight | 0.0 LB |

