- RediPower 3/4" Dr. Impact Wrench
- 48.0 ft3/min
- 3/8" NPT(F)
features
- Cushion grip
- 100% magnesium housing
- High power
- Three power settings
| Torque [Max] | 1217 ft lb |
| Handle Type | Pistol Grip |
| Drive Type | Square |
| Drive Size | 3/4 in |
| Length | 9.050 in |
| Torque | 960 ft lb |
| Vibration | 9 m/s2 [Max] |
| Clutch Type | Twin Hammer |
| Inlet Size | 3/8 in NPT |
| Retainer Type | Friction Ring |
| Air Consumption | 48 ft3/min |
| Control Type | Trigger |
| Noise Level | 96 dBA |
| Torque [Min] | 100 ft lb |
| Weight | 0.0 LB |

