- RediPower Engraving Pen
- 32400 blows/min [Max]
- 1/4" (BSPP)
features
- Finger tip start valve
- Enhanced control
| Air Consumption [Max] | 1.69 ft3/min |
| Length | 5.800 in |
| Inlet Size | 1/4 in BSPP |
| Cycle Rate [Max] | 32400 blows/min |
| Vibration | 7 m/s2 [Max] |
| Noise Level | 59 dBA |
| Weight | 0.0 LB |

