- RediPower Drill
- 12.0 ft3/min
- 2400 rpm
- 1/4" (NPT)
- 1/2 hp [Max]
features
- Through handle exhaust directs air away from operator and workpiece
- Industrial quality chuck
| Inlet Size | 1/4 in NPT |
| Spindle Thread | 3/8 in - 24 |
| Control Type | Trigger, Non-Reversible |
| Hose Size [Min] | 0.375 in |
| Length | 6 1/2 in |
| Chuck Size | 3/8 in |
| Vibration | 2.5 m/s2 |
| HP [Max] | 1/2 hp |
| Type | Straight Drill |
| Air Consumption | 12 ft3/min |
| Noise Level | 90 dBA |
| Free Speed | 2400 rpm |
| Handle Type | Pistol Grip |
| Weight | 3.06 LB |

