- RediPower Hammer
- 3500 blows/min [Max]
features
- Powerful, yet economical, for fast cutting action
- Quick-Change retainer for fast and easy accessory change
- Designed for muffler and pipe removal, body shop and shock work, scraping rust and light front-end work
| Riveting Capacity | 1/4 in (Duraluminum), 3/16 in (steel) |
| Air Consumption [Max] | 16 ft3/min |
| Shank Diameter | 0.401 in |
| Length | 6 3/4 in |
| Type | Standard Duty |
| Vibration | 15.2 m/s2 [Max] |
| Noise Level | 105 dBA |
| Cycle Rate [Max] | 3500 blows/min |
| Weight | 4.6 LB |

