- RediPower Hammer
- 2100 blows/min [Max]
features
- Longer piston strokes for more force per blow
- Integral muffler minimizes exhaust sound
- Ideal for bolt and rivet shearing, bushing driving and overall front end work
| Length | 8 7/8 in |
| Vibration | 13.7 m/s2 [Max] |
| Cycle Rate [Max] | 2100 blows/min |
| Shank Diameter | 0.401 in |
| Riveting Capacity | 5/16 in (Duraluminum), 1/4 in (steel) |
| Type | Heavy Duty |
| Noise Level | 109 dBA |
| Air Consumption [Max] | 18 ft3/min |
| Weight | 4.2 LB |

