- RediPower Ratchet Wrench
- 10.0 ft3/min
- 200 rpm [Max]
- 1/4" NPT(F)
features
- Easy change reverse mechanism
- Progressive tease throttle
- Ideal for tight access applications
| Drive Type | Square |
| Inlet Size | 1/4 in NPT(F) |
| Vibration | 6.2 m/s2 |
| Drive Size | 1/4 in |
| Noise Level | 87 dBA |
| Torque [Min] | 5 ft lb |
| Length | 6 1/2 in |
| Air Consumption [Max] | 10 ft3/min |
| Free Speed [Max] | 200 rpm |
| Torque [Max] | 15 ft lb |
| Weight | 1.47 LB |

