- RediPower Ratchet Wrench
- 16.0 ft3/min
- 150 rpm [Max]
- 1/4" NPT(F)
features
- Full torque in reverse
- High torque in small package
- Ideal for disassembly operations
| Air Consumption [Max] | 16 ft3/min |
| Drive Type | Square |
| Noise Level | 97 dBA |
| Torque [Max] | 50 ft lb |
| Vibration | 7.9 m/s2 |
| Free Speed [Max] | 150 rpm |
| Inlet Size | 1/4 in NPT(F) |
| Torque [Min] | 10 ft lb |
| Length | 10 in |
| Drive Size | 1/2 in |
| Weight | 2.63 LB |

