- RediPower Ratchet Wrench
- 39.0 ft3/min
- 190 rpm [Max]
- 1/4" NPT(F)
features
- High torque capability
- Full torque in reverse
- Lightweight with composite grip
- Ideal for larger fasteners and disassembly operations
| Noise Level | 97 dBA |
| Air Consumption [Max] | 39 ft3/min |
| Free Speed [Max] | 190 rpm |
| Vibration | 14.8 m/s2 |
| Torque [Min] | 10 ft lb |
| Inlet Size | 1/4 in NPT(F) |
| Length | 12 in |
| Torque [Max] | 90 ft lb |
| Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.0 LB |

