- RediPower 3/8" Dr. Impact Wrench
- 4.7 ft3/min
- 1/4" NPT(F)
features
- Good on very soft joints providing high speed rundown
- 360° air inlet swivel connector
- Built-in power regulator
- Quick torque adjustment
- Quick direction change
| Torque [Min] | 5 ft lb |
| Drive Type | Square |
| Drive Size | 3/8 in |
| Clutch Type | Rocking Dog |
| Length | 5 3/4 in |
| Noise Level | 86 dBA |
| Control Type | Butterfly Start/Reverse Valve |
| Inlet Size | 1/4 in NPT |
| Retainer Type | Friction Ring |
| Torque [Max] | 50 ft lb, 90 ft lb |
| Air Consumption | 4.7 ft3/min |
| Vibration | 2.6 m/s2 [Max] |
| Handle Type | Body Grip |
| Weight | 3.5 LB |

