- RediPower 3/8" Dr. Impact Wrench
- 12.0 ft3/min
- 1/4" NPT(F)
features
- Through handle air exhaust
- Exhaust directed away from work piece
- High torque in small package
- Positive socket retention
| Control Type | Trigger |
| Torque [Max] | 160 ft lb, 200 ft lb |
| Clutch Type | Dyna Pact™ |
| Drive Type | Square |
| Air Consumption | 12 ft3/min |
| Handle Type | Ergonomic, Pistol Grip |
| Retainer Type | Pin |
| Vibration | 2.5 m/s2 [Max] |
| Length | 6 in |
| Noise Level | 94 dBA |
| Torque [Min] | 20 ft lb |
| Inlet Size | 1/4 in NPT |
| Drive Size | 3/8 in |
| Weight | 0.0 LB |

