- RediPower 1/2" Dr. Impact Wrench
- 15.0 ft3/min
- 1/4" NPT(F)
features
- Compact & ergonomic
- High torque in small package
- Through handle air exhaust
- Exhaust directed away from work piece
| Torque [Min] | 25 ft lb |
| Air Consumption | 15 ft3/min |
| Torque [Max] | 310 ft lb, 425 ft lb |
| Noise Level | 94 dBA |
| Drive Type | Square |
| Control Type | Trigger |
| Length | 7 1/2 in |
| Drive Size | 1/2 in |
| Handle Type | Pistol Grip |
| Inlet Size | 1/4 in NPT |
| Vibration | 2.5 m/s2 [Max] |
| Retainer Type | Friction Ring |
| Clutch Type | Dyna Pact™ |
| Weight | 5.72 LB |

