- RediPower 1/2" Dr. Impact Wrench
- 14.0 ft3/min
- 1/4" NPT(F)
features
- Excellent on hard joints with a good power/weight ratio
- Steel clutch housing
- Three-piece construction
- Built-in power regulator
- Quick torque adjustment
- Positive socket retention
| Noise Level | 89 dBA |
| Air Consumption | 14 ft3/min |
| Drive Size | 1/2 in |
| Handle Type | Pistol Grip |
| Clutch Type | Pin |
| Torque [Max] | 180 ft lb, 275 ft lb |
| Vibration | 2.7 m/s2 [Max] |
| Inlet Size | 1/4 in NPT |
| Torque [Min] | 25 ft lb |
| Retainer Type | Pin |
| Length | 6.600 in |
| Drive Type | Square |
| Control Type | Trigger |
| Weight | 5.93 LB |

