- RediPower 1/2" Dr. Impact Wrench
- 19.0 ft3/min
- 1/4" NPT(F)
features
- Ideal for rework operations
- New grip and trigger design
- High reverse torque
- High durability
| Clutch Type | Spring Hammer™ |
| Torque [Min] | 34 ft lb |
| Length | 7.100 in |
| Control Type | Trigger, Reversible |
| Torque [Max] | 420 ft lb, 550 ft lb |
| Retainer Type | Friction Ring |
| Air Consumption | 19 ft3/min |
| Noise Level | 96 dBA |
| Drive Type | Square |
| Vibration | 4 m/s2 [Max] |
| Drive Size | 1/2 in |
| Handle Type | Pistol Grip |
| Inlet Size | 1/4 in NPT |
| Weight | 0.0 LB |

