- RediPower 3/4" Dr. Impact Wrench
- 24.0 ft3/min
- 3/8" NPT(F)
features
- Ergonomic grip
- High power to weight ratio
| Vibration | 4.9 m/s2 [Max] |
| Torque [Min] | 150 ft lb |
| Drive Size | 3/4 in |
| Clutch Type | Pin |
| Retainer Type | Friction Ring |
| Length | 9.600 in |
| Air Consumption | 24 ft3/min |
| Inlet Size | 3/8 in NPT |
| Drive Type | Square |
| Noise Level | 99 dBA |
| Torque [Max] | 700 ft lb, 1000 ft lb |
| Weight | 10.85 LB |

