- RediPower 3/4" Dr. Impact Wrench
- 30.0 ft3/min
- 3/8" NPT(F)
features
- Excellent on hard joints with a good power/weight ratio
- Steel clutch housing
- Three-piece construction
- Built-in power regulator
- Quick torque adjustment
| Drive Size | 3/4 in |
| Control Type | Trigger |
| Noise Level | 100 dBA |
| Torque [Min] | 75 ft lb |
| Inlet Size | 3/8 in NPT |
| Clutch Type | Pin |
| Air Consumption | 30 ft3/min |
| Vibration | 5.1 m/s2 [Max] |
| Drive Type | Square |
| Handle Type | Pistol Grip |
| Retainer Type | Hole |
| Torque [Max] | 500 ft lb, 750 ft lb |
| Length | 8 1/2 in |
| Weight | 12.07 LB |

