- RediPower 1" Dr. Impact Wrench
- 40.0 ft3/min
- 1/2" NPT(F)
features
- Rocking dog clutch
- Trigger located inside grip
- Progressive tease throttle, allows slow start for ease of bolt starting
| Torque [Min] | 150 ft lb |
| Torque [Max] | 900 ft lb, 1400 ft lb |
| Drive Size | 1 in |
| Drive Length | 6 in |
| Handle Type | Back D-Handle/Side D-Handle |
| Drive Type | Square |
| Inlet Size | 1/2 in NPT |
| Vibration | 4.3 m/s2 [Max] |
| Length | 22.200 in |
| Air Consumption | 40 ft3/min |
| Retainer Type | Friction Ring |
| Noise Level | 110 dBA |
| Weight | 33.2 LB |

