- RediPower 1" Dr. Impact Wrench
- 48.0 ft3/min
- 1/2" NPT(F)
features
- Three-piece construction
- Steel clutch housing
| Torque [Max] | 1800 ft lb, 2800 ft lb |
| Vibration | 13 m/s2 [Max] |
| Torque [Min] | 280 ft lb |
| Inlet Size | 1/2 in NPT |
| Handle Type | Pistol Grip/Side D-Handle |
| Noise Level | 101 dBA |
| Drive Size | 1 in |
| Retainer Type | Hole |
| Length | 9 1/2 in |
| Drive Type | Square |
| Clutch Type | 2-Jaw |
| Air Consumption | 48 ft3/min |
| Weight | 23.03 LB |

