- RediPower Drill
- 15.0 ft3/min
- 500 rpm
- 1/4" (NPT)
- 1/2 hp [Max]
features
- Through handle exhaust directs air away from operator and workpiece
- Large capacity industrial chuck
- Accomodates larger drill bits
| Vibration | 2.5 m/s2 |
| Inlet Size | 1/4 in NPT |
| Handle Type | Pistol Grip, Side Handle |
| Chuck Size | 1/2 in |
| Spindle Thread | 3/8 in - 24 |
| Air Consumption | 15 ft3/min |
| Noise Level | 99 dBA |
| Free Speed | 500 rpm |
| Type | Straight Drill |
| HP [Max] | 1/2 hp |
| Length | 7 in |
| Control Type | Trigger, Reversible, Variable Speed |
| Hose Size [Min] | 0.375 in |
| Weight | 4.43 LB |

