- RediPower Drill
- 12.0 ft3/min
- 2800 rpm
- 1/4" (NPT)
- 1/2 hp [Max]
features
- Contoured body
- Industrial quality chuck
- More positive grip
| Noise Level | 88 dBA |
| Chuck Size | 3/8 in |
| Free Speed | 2800 rpm |
| Air Consumption | 12 ft3/min |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Control Type | Lever Throttle |
| Type | Straight Drill |
| HP [Max] | 1/2 hp |
| Length | 8 1/2 in |
| Vibration | 2.5 m/s2 |
| Spindle Thread | 3/8 in - 24 |
| Chuck Type | Keyed |
| Handle Type | Inline |
| Weight | 2.79 LB |

