Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Chicago Pneumatic147-T023756

147-T023756

Pneumatic Hammer Kit
Item #101764072
  • 3300 bpm
  • 2 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore
  • Includes Chisel & Scraper, Claw Ripper, Panel Cutter, & Flat Chisel
Chicago Pneumatic147-T023756
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3300 bpm
  • 2 1/2" Stroke Length
  • 1/4" NPTF
  • 3/4" Bore
  • Includes Chisel & Scraper, Claw Ripper, Panel Cutter, & Flat Chisel

applications

  • Use on light- to medium-duty chipping, trimming, riveting, cutting, piercing and peening jobs

features

  • Lightweight
  • Piston air-cushioned on return
  • Zip-quick retainer

includes

  • Wide chisel and scraper, claw ripper, panel cutter and flat chisel
Bore Size 0.75 in
NPTF Size 1/4 in
Blows/Impacts Per Minute 3300 blows/min
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison