- Chipping Hammer
- 1920 blows/min
- 3" Stroke
features
- Simulate valve - for smooth, powerful operation
- Rugged construction- hardened steel piston, cylinder and handle
- Teasing throttle- for precise control
- Clip lock-prevents loosening of handle/cylinder
- Choice of bushing
- Round- chisel freely rotates
- Hex-Prevents chisel rotation
| Bushing Type | Chisel Hex |
| Cycle Rate | 1920 blows/min |
| Type | Chipping Hammer |
| Length | 14 7/8 in |
| Bore Length | 1 1/8 in |
| Weight | 0.0 LB |

