- Chipping Hammer
- 1920 blows/min
- 3" Stroke
features
- This heavy-duty tool is designed for rugged use in foundries, shipyards, refineries, fabrication shops and construction applications
- Available in 1" through 4" stroke versions to offer the power levels necessary for a variety of uses from light and medium chipping and trimming through heavy cutting
| Bore Length | 1 1/8 in |
| Length | 14 7/8 in |
| Type | Chipping Hammer |
| Cycle Rate | 1920 blows/min |
| Bushing Type | Chisel Hex |
| Weight | 17.06 LB |

