- 6500 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- 1220 ft.lbf Maximum Torque Reverse
features
- The Twin Hammer Clutch Mechanism Offers A High Power/weight Ratio.
- Low Vibration Sensation For Operator Comfort
- Even At Very High Torque.
- Lightweight Composite Body And Aluminium Clutch Housing
- 3 Power Settings Ensure High Progressive Maximum Torque For Smooth Operation.
- Integrated Suspension Bail For Use With Balancer
| Torque Limited | No |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Clutch Lubrication Type | Grease |
| Sound Power | 107 dB(A) |
| Output Drive Size | 3/4 in |
| Working Torque Forward [Max] | 922 ft.lbf, 1250 Nm |
| Vibration Uncertainty (K) | 22.3 ft/s², 6.8 m/s² |
| Air Inlet Thread Size | 3/8 in |
| Starting Type | Trigger |
| Free Speed | 6500 rpm |
| Handle Type | Pistol |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Impact Mechanism | Twin Hammer |
| Blows/Minute | 1000 bpm |
| Vibration | 15.5 m/s² |
| Working Torque Forward [Min] | 184 ft.lbf, 250 Nm |
| Side to Center | 1.57 in, 40 mm |
| Output Drive Type | Square |
| Suspension Option | Optional |
| Atex | No |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Sound Pressure | 96 dB(A) |
| Torque Reverse [Max] | 1220 ft.lbf, 1650 Nm |
| Output Retainer Type | Dual |
| Power to Wt. Ratio | 500 Nm/kg |
| Weight | 0.0 LB |

