- 12000 rpm Free Speed
- 3/8 in Air Inlet Thread Size
features
- Highest Durability In Demanding Applications Up To 2000 Hours Maintenance Intervals
- Streamlined Safety Lever And 2.4 Hp (1800 W) Governed Motor For Operator Safety
- Steel Housing With An Insulating Composite Over-housing And Vibration Damping Side Handle For Comfort And Superior Ergonomics
- Spindle Lock Button For Fast Pad Changing
- Orientable 2 Positions Safety Trigger For Better Ergonomic.
| Air Inlet Thread Size | 3/8 in |
| Vibration Uncertainty (K) | 4.9 ft/s², 1.5 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Free Speed | 12000 rpm |
| Sound Pressure | 86 dB(A) |
| Power [max] | 2.41 hp, 1800 W |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

