- 1600 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 0.75 in Inside Diameter
features
- A Simple Range For Multiple Aoerspace Application
- From 1x Up To 9x Rivet Haamer Type To Cover A Majority Of Aluminum And Steel Rivet Size
- 7 Models To Cover All Frequently Used Rivets In Metal Structure Repair For Aerospace
- Very Good Durability For Aerospace Mro.
| Rivet Hammer Type | 5X |
| Blows/Minute | 1600 bpm |
| I.D. | 0.75 in, 19 mm |
| Rivet Size Steel [Max] | 3/16 in, 4.8 mm |
| Starting Type | Trigger |
| Chisel Shank Diameter | 0.49 in, 12.7 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Rivet Size Aluminum [Max] | 1/4 in, 6.4 mm |
| Sound Pressure | 102 dB(A) |
| Air Inlet Thread Type | NPT |
| Air Inlet Thread Size | 1/4 in |
| Vibration | 81 ft/s², 24.7 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Hose Diameter [min] (5 M Hose Length) | 9.5 mm |
| Vibration Uncertainty (K) | 14.8 ft/s², 4.5 m/s² |
| Sound Power | 113 dB(A) |
| Stroke | 2.68 in, 68 mm |
| Weight | 0.0 KG |

