- 5500 rpm Free Speed
- 922 ft.lbf Maximum Torque Reverse
| Power to Wt. Ratio | 240 Nm/kg |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Output Retainer Type | Hole |
| Vibration | 7.7 m/s² |
| Sound Power | 111 dB(A) |
| Blows/Minute | 900 bpm |
| Starting Type | Trigger |
| Side to Center | 1.54 in, 39 mm |
| Free Speed | 5500 rpm |
| Vibration Uncertainty (K) | 7.9 ft/s², 2.4 m/s² |
| Handle Type | Pistol |
| Sound Pressure | 100 dB(A) |
| Torque Limited | No |
| Working Torque Forward [Max] | 701 ft.lbf, 950 Nm |
| Output Drive Size | 3/4 in |
| Clutch Lubrication Type | Grease |
| Working Torque Forward [Min] | 148 ft.lbf, 200 Nm |
| Output Drive Type | Square |
| Torque Reverse [Max] | 922 ft.lbf, 1250 Nm |
| Impact Mechanism | Pin Clutch |
| Weight | 0.0 LB |

