- 32400 Blows/Minute
- 1/4 in Air Inlet Thread Size
features
- Efficient Engraving Pen With Low Noise.
- Precise And Reliable.
- Lightweight And Easy Handling For Operator Comfort.
| Vibration | 26.6 ft/s², 8.1 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 6 mm |
| Vibration Uncertainty (K) | 6.2 ft/s², 1.9 m/s² |
| Sound Power | 70 dB(A) |
| Starting Type | Button |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Pressure | 59 dB(A) |
| Blows/Minute | 32400 bpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.25 in |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 KG |

