- Hammer
features
- Labor Time Saving
- Durable Thanks To Its Aluminum Housing
- Lightweight Design For Easier Handling
- Trigger Controlled Material Flow
- Accepts Standard Cartridges: 2" X 8-1/2" (50x210 mm)
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Cartridges Size | 8 1/2 x 2 in, 50 x 210 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 72 dB(A) |
| Starting Type | Trigger |
| Release Type | Continuous |
| Air Inlet Thread Size | 1/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration | <2.5 m/s² |
| Sound Pressure | 82 dB(A) |
| Weight | 0.0 LB |

