- 6400 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 306 ft.lbf Maximum Torque Reverse
features
- Ultra Compact Tool With Its 4.4" / 112 Mm Length Which Allows You To Work In Tight Places
- Metal Housing And Jumbo Hammer Impact Mechanism For High Durability While Also Being Extremely Light And Powerful.
- Easily Adjustable One Hand Operation Forward / Reverse For Either Right Or Left-handed Operation
- 3 Setting Positions For Better Versatility
| Sound Pressure | 93 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Handle Type | Pistol |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Working Torque Forward [Min] | 70.8 ft.lbf, 96 Nm |
| Torque Reverse [Max] | 306 ft.lbf, 415 Nm |
| Side to Center | 0.98 in, 25 mm |
| Output Drive Type | Square |
| Output Retainer Type | Friction ring |
| Sound Power | 104 dB(A) |
| Power to Wt. Ratio | 310 Nm/kg |
| Vibration Uncertainty (K) | 4.9 ft/s², 1.5 m/s² |
| Blows/Minute | 1200 bpm |
| Clutch Lubrication Type | Grease |
| Atex | No |
| Vibration | 8.5 m/s² |
| Working Torque Forward [Max] | 242 ft.lbf, 328 Nm |
| Torque Limited | No |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Impact Mechanism | Single Hammer |
| Starting Type | Trigger |
| Output Drive Size | 3/8 in |
| Free Speed | 6400 rpm |
| Weight | 0.0 LB |

