- 6500 rpm Free Speed
- 1/4 in Air Inlet Thread Size
- 1440 ft.lbf Maximum Torque Reverse
features
- 1,440 Ft.lbs (1,950 Nm) Of Max Torque In Reverse Position For High Productivity
- Composite Housing And Twin Hammer Impact Mechanism For High Durability
- Due To Its Composite Motor Housing
- It Is Both Lightweight And Compact
- Offering Improved Comfort.
- One-hand Power Adjustment And Reverse System - S2s Technology - Thereby Limiting Wrist And Arm Fatigue.
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 4.9 ft/s², 1.5 m/s² |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Working Torque Forward [Min] | 300 ft.lbf, 407 Nm |
| Working Torque Forward [Max] | 1080 ft.lbf, 1460 Nm |
| Handle Type | Pistol |
| Clutch Lubrication Type | Grease |
| Output Drive Type | Square |
| Blows/Minute | 1200 bpm |
| Sound Power | 107.8 dB(A) |
| Sound Pressure | 96.8 dB(A) |
| Vibration | 12.97 m/s² |
| Torque Limited | No |
| Free Speed | 6500 rpm |
| Power to Wt. Ratio | 610 Nm/kg |
| Output Retainer Type | Dual |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Output Drive Size | 3/4 in |
| Starting Type | Trigger |
| Atex | No |
| Torque Reverse [Max] | 1440 ft.lbf, 1950 Nm |
| Impact Mechanism | Twin Hammer |
| Weight | 8.1 LB |

