- 5200 rpm Free Speed
- 3/8 in Air Inlet Thread Size
- 1920 ft.lbf Maximum Torque Reverse
features
- 1,920 Ft.lbs ( 2,600 Nm) Of Max Torque In Reverse Position For High Productivity
- Metal Housing And Pinless Closed Reinforced Rocking Dog Impact Mechanism For High Durability
- Power Control Regulators At The Rear Of The Unit With 3 Reverse And 3 Forward Positions
- Integrated Protective Cover On The Clutch Housing Protects Both Applications & Tool
- Low Vibration For Improved Comfort
| Impact Mechanism | Pinless Rocking Dog |
| Output Drive Type | Square |
| Torque Limited | No |
| Air Inlet Thread Size | 3/8 in |
| Handle Type | D-Handle |
| Vibration Uncertainty (K) | 5.9 ft/s², 1.8 m/s² |
| Output Drive Size | 1 in |
| Hose Diameter [min] (5 M Hose Length) | 13 mm |
| Working Torque Forward [Min] | 369 ft.lbf, 500 Nm |
| Torque Reverse [Max] | 1920 ft.lbf, 2600 Nm |
| Sound Pressure | 100 dB(A) |
| Clutch Lubrication Type | Grease |
| Free Speed | 5200 rpm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.5 in |
| Sound Power | 111 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Output Retainer Type | Dual |
| Starting Type | Trigger |
| Power to Wt. Ratio | 250 Nm/kg |
| Vibration | 7.8 m/s² |
| Atex | No |
| Blows/Minute | 500 bpm |
| Working Torque Forward [Max] | 1480 ft.lbf, 2000 Nm |
| Side Handle | Yes |
| Weight | 0.0 LB |

