- 3/8 in Output Drive Size
- 90 ft.lbf Maximum Reverse Torque
- 1/4 in Air Inlet Thread Size
features
- Adjustable Side Exhaust And Low Noise For Improved Comfort
- Progressive Teasing Throttle To Better Adjust The Torque
- Grease Fitting On The Reverse Button For Easier Lubrication
- Sturdy Aluminium Alloy Head And Cp's Patented Trispring Anti-slip Head Design With Protective Head Cover For Higher Durability
| Air Inlet Thread Type | NPT |
| Output Drive Type | Square |
| Vibration | 4.1 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Sound Power | 85 dB(A) |
| Free Speed | 190 rpm |
| Starting Type | Lever |
| Reverse Torque [Max] | 90 ft.lbf, 122 Nm |
| Air Inlet Thread Size | 1/4 in |
| Vibration Uncertainty (K) | 4.6 ft/s², 1.4 m/s² |
| Working Torque Reverse [Min] | 9.6 ft.lbf, 13 Nm |
| Working Torque Reverse [Max] | 90 ft.lbf, 122 Nm |
| Output Retainer Type | Ball Detent |
| Sound Pressure | 96 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Output Drive Size | 3/8 in |
| Weight | 0.0 LB |

