- 1/4 in Air Inlet Thread Size
features
- 1/4" (6.4 mm) Maximum Capacity (for Rivets In Aluminum
- Copper And Softer Materials)
- Heavy Pulling: Up To 3,530 Lbs (1.6 Tons)
- Low Vibrations And Low Noise Level
- Compact Size And Composite Body
- Includes: 3/16"
- 1/4"
- 1/4" Monobolt (4.8
- 6.4
- And 6.4 Mm Monobolt) Nose Pieces
- Jaws
- Syringe
- Service Wrenches And Oil Bottle
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Starting Type | Trigger |
| Sound Power | 56 dB(A) |
| Vibration | <2.5 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 56 dB(A) |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Weight | 0.0 LB |

