- 2300 Blows/Minute
- 3.5 in Stroke
| Chisel Shank Diameter | 0.40 in, 10.2 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Rivet Size [Max] | 5/16 in, 7.9 mm |
| Sound Pressure | 99 dB(A) |
| Chisel Shank | Round |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| I.D. | 0.75 in, 19 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 110 dB(A) |
| Stroke | 3.5 in, 89 mm |
| Blows/Minute | 2300 bpm |
| Vibration Uncertainty (K) | 24 ft/s², 7.3 m/s² |
| Air Inlet Thread Size | 1/4 in |
| Starting Type | Trigger |
| Vibration | 15.6 m/s2 |
| Rivet Size Steel [Max] | 1/4 in, 6.4 mm |
| Weight | 0.0 KG |

