- 3800 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 1.18 in Stroke
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 86 dB(A) |
| Vibration Uncertainty (K) | 12.5 ft/s², 3.8 m/s² |
| Starting Type | Lever |
| Air Consumption At Load | 1.4 l/s, 3 cfm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Stroke | 1.18 in, 30 mm |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| I.D. | 0.71 in, 18 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.28 in |
| Energy | 2.9 J |
| Hose Diameter [min] (5 M Hose Length) | 8 mm |
| Vibration | 39.4 ft/s², 12 m/s² |
| Vibration-Damped | No |
| Chisel Shank | QTR OCT WF |
| Sound Power | 97 dB(A) |
| Blows/Minute | 3800 bpm |
| Weight | 0.0 LB |

