- 3000 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 1.4 in Stroke
| Air Inlet Thread Size | 1/4 in |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration-Damped | No |
| Energy | 5.8 J |
| Vibration Uncertainty (K) | 13.1 ft/s², 4 m/s² |
| Sound Power | 97 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Vibration | 78.7 ft/s², 24 m/s² |
| Chisel Shank | QTR OCT WF |
| Sound Pressure | 86 dB(A) |
| Air Consumption At Load | 2.6 l/s, 5.5 cfm |
| Stroke | 1.4 in, 35.6 mm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| I.D. | 0.93 in, 23.5 mm |
| Blows/Minute | 3000 bpm |
| Starting Type | Lever |
| Weight | 0.0 LB |

