- 2400 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 0.43 in Stroke
| Vibration-Damped | Yes |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| I.D. | 0.93 in, 23.5 mm |
| Stroke | 0.43 in, 11 mm |
| Vibration | 8.9 ft/s², 2.7 m/s² |
| Blows/Minute | 2400 bpm |
| Chisel Shank | QTR OCT WF |
| Starting Type | Lever |
| Sound Pressure | 88 dB(A) |
| Air Consumption At Load | 2 l/s, 4.2 cfm |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Vibration Uncertainty (K) | 3.9 ft/s², 1.2 m/s² |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Sound Power | 99 dB(A) |
| Air Inlet Thread Size | 1/4 in |
| Weight | 0.0 LB |

