- 2200 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 1.54 in Stroke
| Stroke | 1.54 in, 39 mm |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| Vibration-Damped | No |
| Air Consumption At Load | 3.8 l/s, 8.1 cfm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Blows/Minute | 2200 bpm |
| I.D. | 1.13 in, 28.6 mm |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Sound Power | 103 dB(A) |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Vibration Uncertainty (K) | 26.2 ft/s², 8 m/s² |
| Chisel Shank | QTR OCT WF |
| Vibration | 108 ft/s², 33 m/s² |
| Energy | 9.5 J |
| Starting Type | Lever |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 92 dB(A) |
| Weight | 0.0 LB |

