- 3000 Blows/Minute
- 1/4 in Air Inlet Thread Size
- 0.79 in Stroke
| Stroke | 0.79 in, 20 mm |
| Vibration-Damped | Yes |
| Vibration Uncertainty (K) | 8.5 ft/s², 2.6 m/s² |
| Chisel Shank Diameter | 1/2 in, 12.7 mm |
| I.D. | 1.35 in, 34.4 mm |
| Blows/Minute | 3000 bpm |
| Dynamic Air Working Pressure [max] | 90 psi, 6.3 bar |
| Vibration | 13.8 ft/s², 4.2 m/s² |
| Hose Diameter [min] (5 M Hose Length) | 10 mm |
| Air Consumption At Load | 2.1 l/s, 4.4 cfm |
| Air Inlet Thread Size | 1/4 in |
| Sound Pressure | 93 dB(A) |
| Chisel Shank | QTR OCT WF |
| Sound Power | 104 dB(A) |
| Hose Diameter [min] (16 Ft Hose Length) | 0.38 in |
| Starting Type | Lever |
| Weight | 0.0 LB |

