- 1 1/8" Bore
- 1" Stroke
- 14.25" Long
- Extra Heavy Duty 2 Bolt Chipping Hammer
| Bore Size | 1.125 in |
| NPTF Size | 1/2 in |
| Hose Size | N/A |
| Blows/Impacts Per Minute | 2820 blows/min |
| Weight | 14.0 LB |
| Bore Size | 1.125 in |
| NPTF Size | 1/2 in |
| Hose Size | N/A |
| Blows/Impacts Per Minute | 2820 blows/min |
| Weight | 14.0 LB |