- 3/4" Drive
- 1000 ft lb Working Torque
- 9 5/8" Length
description
- High ultimate torque for tough applications
- ideal for hard pull up conditions. 3/8" (NPTF) air inlet thread
- 3/8" minimum hose size.
features
- Pin clutch
- Push-through reverse mechanism
- Built-in air regulator
- Teasing throttle
- Oil bath clutch chamber
| Inlet Size | 3/8 in NPT |
| Drive Size | 3/4 in |
| Length | 9 5/8 in |
| Torque Range | 1,000 ft lb |
| NPTF Size | 3/8 in |
| Weight | 10.8 LB |

